Motion
CDA2BH100TN-100

SMC CORP OF AMERICA
CDA2BH100TN-100

Tie Rod Cylinder, Bore Size 100 Mm
Mi Item #09917929
MFR #CDA2BH100TN-100
Price$220.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDA2BH100TN-100

Tie Rod Cylinder, Bore Size 100 Mm
Mi Item #09917929
MFR #CDA2BH100TN-100

Mfr description
CDA2BH100TN-100 CYLINDER, CA2, TIE ROD
  • Can be used with turbine oil
  • Double acting single rod
  • Bore sizes: 40, 50, 63, 80, 100mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$220.05/each

Specifications

Dimensions

  • Bore Diameter
    100 mm

Details

  • Country of Origin
    JP
  • Magnet
    Built-In Magnet
  • Mounting Type
    Basic
  • Port Thread Standard
    NPT
  • Product Type
    Tie Rod Air Cylinders
  • Series
    CA2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)