Motion
CDA2YB80-75Z
CA2-Z TIE ROD CYLINDER with 80 mm Bore Diameter
MI ITEM #09918121
MFR #CDA2YB80-75Z
List Price$236.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CA2-Z TIE ROD CYLINDER with 80 mm Bore Diameter
MI ITEM #09918121
MFR #CDA2YB80-75Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$236.70/each for your price

Overview

Mfr description
CDA2YB80-75Z AIR CYLINDER, TIE ROD
  • Bore sizes: 40, 50, 63, 80, 100
  • Piston speed: 5 to 500 mm/s
  • Maximum operating pressure: 102 psi (0.7 MPa)
  • Allowable leakage rate: 0.02 scfm (0.5 L/min) (ANR)

Specifications

  • Country of Origin
    US
  • Bore Diameter
    80 mm
  • Stroke
    75 mm
  • Series
    CA2-Z
  • Port Thread Standard
    Rc
  • Magnet
    Built-in
  • Mounting Type
    Basic
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text