Motion
CDBG1BA25-250-HL

SMC CORP OF AMERICA
CDBG1BA25-250-HL

C(D)BG1*N/A, Air Cylinder, Double Acting, Single Rod, End Lock
MI ITEM #09918265
MFR #CDBG1BA25-250-HL
Price$95.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDBG1BA25-250-HL

C(D)BG1*N/A, Air Cylinder, Double Acting, Single Rod, End Lock
MI ITEM #09918265
MFR #CDBG1BA25-250-HL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$95.50/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Stroke  
    250 mm

Details

  • Country of Origin
    US
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Basic
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CG1

Overview

Mfr description
CDBG1BA25-250-HL CBG1, END LOCK
  • End lock cylinder, CBG1
  • Double acting, single rod
  • 7 mounting styles available
  • Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80 and 100
  • Rubber bumper or air cushion standard
  • Auto switch capability

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought