Motion
CDA2YF100TN-250Z

SMC CORP OF AMERICA
CDA2YF100TN-250Z

CA2-Z TIE ROD CYLINDER with 100 mm Bore Diameter
Mi Item #09918297
MFR #CDA2YF100TN-250Z
Price$350.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDA2YF100TN-250Z

CA2-Z TIE ROD CYLINDER with 100 mm Bore Diameter
Mi Item #09918297
MFR #CDA2YF100TN-250Z

Mfr description
CDA2YF100TN-250Z AIR CYLINDER, TIE ROD
  • Bore sizes: 40, 50, 63, 80, 100
  • Piston speed: 5 to 500 mm/s
  • Maximum operating pressure: 102 psi (0.7 MPa)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$350.15/each

Specifications

Dimensions

  • Bore Diameter
    100 mm
  • Stroke
    250 mm

Details

  • Country of Origin
    US
  • Magnet
    Built-in
  • Mounting Type
    Rod Flange
  • Port Thread Standard
    NPT
  • Product Type
    Tie Rod Air Cylinders
  • Series
    CA2-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)