Overview
Mfr description
CDA2YF50-400Z AIR CYLINDER
- Bore sizes: 40, 50, 63, 80, 100
- Piston speed: 5 to 500 mm/s
- Maximum operating pressure: 102 psi (0.7 MPa)
- Allowable leakage rate: 0.02 scfm (0.5 L/min) (ANR)
Specifications
- Country of OriginUS
- SeriesCA2-Z
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data