Motion
CDA2YL50-500Z

SMC CORP OF AMERICA
CDA2YL50-500Z

CA2-Z TIE ROD CYLINDER with 50 mm Bore Diameter
Mi Item #09918446
MFR #CDA2YL50-500Z
Price$209.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDA2YL50-500Z

CA2-Z TIE ROD CYLINDER with 50 mm Bore Diameter
Mi Item #09918446
MFR #CDA2YL50-500Z

Mfr description
CDA2YL50-500Z AIR CYLINDER, TIE ROD
  • Bore sizes: 40, 50, 63, 80, 100
  • Piston speed: 5 to 500 mm/s
  • Maximum operating pressure: 102 psi (0.7 MPa)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$209.20/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Stroke
    500 mm

Details

  • Country of Origin
    US
  • Magnet
    Built-in
  • Mounting Type
    Axial Foot
  • Port Thread Standard
    Rc
  • Product Type
    Tie Rod Air Cylinders
  • Series
    CA2-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)