Motion
CDA2YT63-150Z

SMC CORP OF AMERICA
CDA2YT63-150Z

CA2-Z TIE ROD CYLINDER with 63 mm Bore Diameter
MI ITEM #09918495
MFR #CDA2YT63-150Z
Price$209.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDA2YT63-150Z

CA2-Z TIE ROD CYLINDER with 63 mm Bore Diameter
MI ITEM #09918495
MFR #CDA2YT63-150Z

Mfr description
CDA2YT63-150Z AIR CYLINDER, TIE ROD
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$209.00/each

Specifications

Dimensions

  • Bore Diameter
    63 mm
  • Stroke
    150 mm

Details

  • Country of Origin
    US
  • Magnet
    Built-in
  • Mounting Type
    Centre Trunnion
  • Port Thread Standard
    Rc
  • Product Type
    Tie Rod Air Cylinders
  • Series
    CA2-Z

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)