Overview
Mfr description
CDA2C40TN-400Z AIR CYLINDER, TIE ROD
Specifications
- Bore Diameter40 mm
- Stroke400 mm
- SeriesCA2
- Mounting TypeSingle Clevis
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data