Motion
CDBA2B40-125-HL

SMC CORP OF AMERICA
CDBA2B40-125-HL

Tie Rod Cylinder, Bore Size 40 Mm
Mi Item #09918554
MFR #CDBA2B40-125-HL
Price$167.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDBA2B40-125-HL

Tie Rod Cylinder, Bore Size 40 Mm
Mi Item #09918554
MFR #CDBA2B40-125-HL

Mfr description
CDBA2B40-125-HL END LOCK CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$167.65/each

Specifications

Dimensions

  • Bore Diameter
    40 mm

Details

  • Country of Origin
    JP
  • Magnet
    None
  • Product Type
    Tie Rod Air Cylinders
  • Series
    CA2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)