Overview
Mfr description
CDG1BA25-300Z-M9PSAPC CG1, AIR CYLINDER
Specifications
- Stroke300 mm
- Manufacturer Product Page
- Manufacturer Catalog
- Mounting TypeBasic
- SeriesCG1-Z
- Product TypeRound Body Non-Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data