Motion
CDA2C50TN-600Z-V-M9NWMAPC

SMC CORP OF AMERICA
CDA2C50TN-600Z-V-M9NWMAPC

CA2-Z TIE ROD CYLINDER with 50 mm Bore Diameter
MI ITEM #09918766
MFR #CDA2C50TN-600Z-V-M9NWMAPC
Price$354.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDA2C50TN-600Z-V-M9NWMAPC

CA2-Z TIE ROD CYLINDER with 50 mm Bore Diameter
MI ITEM #09918766
MFR #CDA2C50TN-600Z-V-M9NWMAPC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$354.85/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Stroke
    600 mm

Details

  • Auto-Switch
    Solid State, 2-color Indication, 3 Wire NPN, Horizontal
  • Bracket 2
    Single Knuckle Joint
  • Country of Origin
    US
  • Lead Wire Prewire Connector
    1.0 m Cord Length, M8-3 Pin Connector
  • Magnet
    Built-in
  • Mounting Type
    Single Clevis
  • Number of Switches
    2
  • Port Thread Standard
    NPT
  • Product Type
    Tie Rod Air Cylinders
  • Series
    CA2-Z

Overview

Mfr description
CDA2C50TN-600Z-V-M9NWMAPC AIR CYLINDER,
  • Double acting single rod
  • Bore sizes: 40, 50, 63, 80, 100mm
  • Options include pivot bracket and/or knuckle joints
  • Auto switch capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought