Motion
CDBG1BA63-125-HN-C73L

SMC CORP OF AMERICA
CDBG1BA63-125-HN-C73L

CDBG1BA63-125-HN-C73L CBG1, END LOCK
Mi Item #09918776
MFR #CDBG1BA63-125-HN-C73L
Price$238.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDBG1BA63-125-HN-C73L

CDBG1BA63-125-HN-C73L CBG1, END LOCK
Mi Item #09918776
MFR #CDBG1BA63-125-HN-C73L

Mfr description
CDBG1BA63-125-HN-C73L CBG1, END LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$238.65/each

Specifications

Dimensions

  • Bore Diameter
    63 mm
  • Stroke  
    125 mm

Details

  • Country of Origin
    US
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Basic
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CG1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)