Motion
CDA2D100TN-600KZ-NW

SMC CORP OF AMERICA
CDA2D100TN-600KZ-NW

Tie Rod Air Cylinder - 100 mm Bore, 600 mm Stroke
Mi Item #09919595
MFR #CDA2D100TN-600KZ-NW
Price$603.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDA2D100TN-600KZ-NW

Tie Rod Air Cylinder - 100 mm Bore, 600 mm Stroke
Mi Item #09919595
MFR #CDA2D100TN-600KZ-NW

Mfr description
CDA2D100TN-600KZ-NW AIR CYLINDER, TIE
  • Double acting single rod
  • Bore sizes: 40, 50, 63, 80, 100mm
  • Options include pivot bracket and/or knuckle joints
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$603.10/each

Specifications

Dimensions

  • Bore Diameter
    100 mm
  • Stroke
    600 mm

Details

  • Country of Origin
    US
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Double Clevis
  • Product Type
    Tie Rod Air Cylinders
  • Series
    CA2-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)