Motion
CDBM2C25-50A-RN

SMC CORP OF AMERICA
CDBM2C25-50A-RN

25 mm Bore Diameter, 50 mm Stroke Length
Mi Item #09919956
MFR #CDBM2C25-50A-RN
Price$89.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDBM2C25-50A-RN

25 mm Bore Diameter, 50 mm Stroke Length
Mi Item #09919956
MFR #CDBM2C25-50A-RN

Mfr description
CDBM2C25-50A-RN CYLINDER, AIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$89.75/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Stroke
    50 mm

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Single Clevis
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Series
    CM2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)