1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
CA2L50TN-400Z
CA2-Z TIE ROD CYLINDER with 50 mm Bore Diameter
MI ITEM #
09920195
MFR #
CA2L50TN-400Z
Price
$173.15
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Cylinders and Rotary Actuators
Air Cylinders
SMC CORP OF AMERICA CA2L50TN-400Z
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
CA2L50TN-400Z
CA2-Z TIE ROD CYLINDER with 50 mm Bore Diameter
MI ITEM #
09920195
MFR #
CA2L50TN-400Z
Mfr description
CA2L50TN-400Z AIR CYLINDER, TIE ROD
Double acting single rod
Bore sizes: 40, 50, 63, 80, 100mm
Options include pivot bracket and/or knuckle joints
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$173
.15
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
50 mm
Stroke
400 mm
Details
Country of Origin
US
Mounting Type
Axial Foot
Port Thread Standard
NPT
Product Type
Tie Rod Air Cylinders
Series
CA2-Z
Tube Material
Aluminium tube
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items