Motion
CDA2D40-75Z-M9BL3

SMC CORP OF AMERICA
CDA2D40-75Z-M9BL3

CA2-Z TIE ROD CYLINDER with 40 mm Bore Diameter
MI ITEM #09920551
MFR #CDA2D40-75Z-M9BL3
List Price$259.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDA2D40-75Z-M9BL3

CA2-Z TIE ROD CYLINDER with 40 mm Bore Diameter
MI ITEM #09920551
MFR #CDA2D40-75Z-M9BL3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$259.75/each for your price

Overview

Mfr description
CDA2D40-75Z-M9BL3 AIR CYLINDER, TIE ROD

Specifications

  • Country of Origin
    US
  • Bore Diameter
    40 mm
  • Stroke
    75 mm
  • Series
    CA2-Z
  • Lead Wire Prewire Connector
    3 m
  • Auto-Switch
    Solid State, Gen. Purpose, 2 Wire, Horizontal
  • Number of Switches
    3
  • Port Thread Standard
    Rc
  • Magnet
    Built-in
  • Mounting Type
    Double Clevis
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought