Specifications
Dimensions
- Bore Diameter40 mm
- Stroke200 mm
Details
- Auto-SwitchSolid State, 2-color Indication, 3 Wire PNP, Horizontal
- Bracket 1Pivot Bracket
- Country of OriginUS
- Lead Wire Prewire Connector0.5 m Cord Length, M12-4 Pin Connector
- MagnetBuilt-in
- Mounting TypeDouble Clevis
- Number of Switches2
- Port Thread StandardNPT
- Product TypeTie Rod Air Cylinders
- SeriesCA2-Z
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)