Motion
CDG1BA20-250Z-M9PWSAPC

SMC CORP OF AMERICA
CDG1BA20-250Z-M9PWSAPC

CG1-Z CDG1BA20-250Z-M9PWSAPC with 20 mm Bore Size
MI ITEM #09920688
MFR #CDG1BA20-250Z-M9PWSAPC
List Price$200.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDG1BA20-250Z-M9PWSAPC

CG1-Z CDG1BA20-250Z-M9PWSAPC with 20 mm Bore Size
MI ITEM #09920688
MFR #CDG1BA20-250Z-M9PWSAPC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$200.15/each for your price

Overview

Mfr description
CDG1BA20-250Z-M9PWSAPC CG1, AIR
  • Female rod end available as standard.
  • Bore sizes: 20, 25, 32, 40, 50, 63, 80, 100
  • Easy fine adjustment of auto switch position
  • No trunnion mounting female thread
  • Various mounting bracket options

Specifications

  • Series
    CG1-Z
  • Bore Diameter
    20 mm
  • Country of Origin
    US
  • Stroke
  • Cushion Type
    Air cushion
  • Auto-Switch
    With (Built-in magnet)
  • Rod Boot
    Without rod boot
  • Port Thread Standard
    Rc
  • Mounting Type
    Basic
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought