Motion
CA2L80TN-1300Z

SMC CORP OF AMERICA
CA2L80TN-1300Z

Tie Rod Air Cylinder - 80 mm Bore, 1300 mm Stroke
MI ITEM #09921018
MFR #CA2L80TN-1300Z
List Price$428.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CA2L80TN-1300Z

Tie Rod Air Cylinder - 80 mm Bore, 1300 mm Stroke
MI ITEM #09921018
MFR #CA2L80TN-1300Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$428.25/each for your price

Overview

Mfr description
CA2L80TN-1300Z AIR CYLINDER, TIE ROD

Specifications

  • Country of Origin
    US
  • Bore Diameter
    80 mm
  • Stroke
    1300 mm
  • Series
    CA2-Z
  • Port Thread Standard
    NPT
  • Tube Material
    Aluminium tube
  • Mounting Type
    Axial Foot
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought