Motion
CA2LF40TN-700Z-V

SMC CORP OF AMERICA
CA2LF40TN-700Z-V

CA2-Z TIE ROD CYLINDER with 40 mm Bore Diameter
MI ITEM #09921503
MFR #CA2LF40TN-700Z-V
List Price$289.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CA2LF40TN-700Z-V

CA2-Z TIE ROD CYLINDER with 40 mm Bore Diameter
MI ITEM #09921503
MFR #CA2LF40TN-700Z-V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$289.40/each for your price

Overview

Mfr description
CA2LF40TN-700Z-V CYL, TIE ROD, STEEL

Specifications

  • Country of Origin
    JP
  • Bore Diameter
    40 mm
  • Stroke
    700 mm
  • Series
    CA2-Z
  • Port Thread Standard
    NPT
  • Tube Material
    Steel tube
  • Bracket 2
    Single Knuckle Joint
  • Mounting Type
    Axial Foot
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought