Motion
CDG1BN40-125Z-XC6

SMC CORP OF AMERICA
CDG1BN40-125Z-XC6

CG1-Z CDG1BN40-125Z-XC6 with 40 mm Bore Size
MI ITEM #09922697
MFR #CDG1BN40-125Z-XC6
List Price$80.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDG1BN40-125Z-XC6

CG1-Z CDG1BN40-125Z-XC6 with 40 mm Bore Size
MI ITEM #09922697
MFR #CDG1BN40-125Z-XC6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$80.80/each for your price

Overview

Mfr description
CDG1BN40-125Z-XC6 CG1, AIR CYLINDER

Specifications

  • Series
    CG1-Z
  • Bore Diameter
    40 mm
  • Country of Origin
    US
  • Stroke
  • Cushion Type
    Rubber bumper
  • Auto-Switch
    With (Built-in magnet)
  • Made to Order
    Piston rod and rod end nut made of stainless steel
  • Rod Boot
    Without rod boot
  • Port Thread Standard
    Rc
  • Mounting Type
    Basic
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text