Motion
CA2T50-150NZ-N

SMC CORP OF AMERICA
CA2T50-150NZ-N

CA2-Z TIE ROD CYLINDER with 50 mm Bore Diameter
MI ITEM #09922874
MFR #CA2T50-150NZ-N
List Price$188.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CA2T50-150NZ-N

CA2-Z TIE ROD CYLINDER with 50 mm Bore Diameter
MI ITEM #09922874
MFR #CA2T50-150NZ-N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$188.80/each for your price

Overview

Mfr description
CA2T50-150NZ-N AIR CYLINDER, TIE ROD

Specifications

  • Country of Origin
    US
  • Bore Diameter
    50 mm
  • Stroke
    150 mm
  • Series
    CA2-Z
  • Port Thread Standard
    Rc
  • Tube Material
    Aluminium tube
  • Bracket 1
    Pivot Bracket
  • Mounting Type
    Centre Trunnion
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text