Specifications
Dimensions
- Bore Diameter40 mm
- Stroke75 mm
Details
- Auto-SwitchWith (Built-in magnet)
- Country of OriginUS
- Cushion TypeAir Cushion
- Made to OrderLarger throttle diameter of connecting port
- Mounting TypeClevis
- Port Thread StandardRc
- Product TypeRound Body Repairable Air Cylinders
- Rod BootWithout rod boot
- SeriesCG1-Z
Overview
Mfr description
CDG1DA40-75Z-XC37 CG1, AIR CYLINDER