Motion
CDG1DA50-100Z-W-M9NZ

SMC CORP OF AMERICA
CDG1DA50-100Z-W-M9NZ

CG1-Z CDG1DA50-100Z-W-M9NZ with 50 mm Bore Size
MI ITEM #09923573
MFR #CDG1DA50-100Z-W-M9NZ
List Price$249.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDG1DA50-100Z-W-M9NZ

CG1-Z CDG1DA50-100Z-W-M9NZ with 50 mm Bore Size
MI ITEM #09923573
MFR #CDG1DA50-100Z-W-M9NZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$249.00/each for your price

Overview

Mfr description
CDG1DA50-100Z-W-M9NZ CG1, AIR CYLINDER
  • Female rod end available as standard.
  • Bore sizes: 20, 25, 32, 40, 50, 63, 80, 100
  • Easy fine adjustment of auto switch position
  • No trunnion mounting female thread
  • Various mounting bracket options

Specifications

  • Series
    CG1-Z
  • Bore Diameter
    50 mm
  • Country of Origin
    US
  • Stroke
  • Cushion Type
    Air Cushion
  • Auto-Switch
    With (Built-in magnet)
  • Rod Boot
    Without rod boot
  • Rod End Bracket
    Double Knuckle Joint
  • Port Thread Standard
    Rc
  • Mounting Type
    Clevis
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text