Motion
CDG1BN40-500Z-XC22

SMC CORP OF AMERICA
CDG1BN40-500Z-XC22

CG1-Z CDG1BN40-500Z-XC22 with 40 mm Bore Size
MI ITEM #09923650
MFR #CDG1BN40-500Z-XC22
Price$135.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDG1BN40-500Z-XC22

CG1-Z CDG1BN40-500Z-XC22 with 40 mm Bore Size
MI ITEM #09923650
MFR #CDG1BN40-500Z-XC22

Mfr description
CDG1BN40-500Z-XC22 CG1, AIR CYLINDER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$135.65/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Stroke  
    500 mm

Details

  • Auto-Switch
    With (Built-in magnet)
  • Country of Origin
    US
  • Cushion Type
    Rubber bumper
  • Made to Order
    Fluororubber seals
  • Mounting Type
    Basic
  • Port Thread Standard
    Rc
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Boot
    Without rod boot
  • Series
    CG1-Z

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)