Overview
Mfr description
CDG1BN40TN-100FZ-M9PL CG1, AIR CYLINDER
Specifications
- Country of OriginUS
- Auto-SwitchWith (Built-in magnet)
- Bore Diameter40 mm
- Cushion TypeRubber bumper
- Mounting TypeBasic
- Port Thread StandardNPT
- Rod BootWithout rod boot
- SeriesCG1-Z
- Stroke
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data