Motion
CDBQ2A32-100DCM-RL

SMC CORP OF AMERICA
CDBQ2A32-100DCM-RL

Compact Cylinder With Through-Hole, Standard Mounting, Bore Size
MI ITEM #09924248
MFR #CDBQ2A32-100DCM-RL
Price$129.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDBQ2A32-100DCM-RL

Compact Cylinder With Through-Hole, Standard Mounting, Bore Size
MI ITEM #09924248
MFR #CDBQ2A32-100DCM-RL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$129.80/each

Specifications

Dimensions

  • Stroke
    100 mm

Details

  • Country of Origin
    JP
  • Cylinder Series
    CQ2
  • Magnet
    Built-In Magnet
  • Mounting Type
    Through-Hole, Standard
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2

Overview

Mfr description
CDBQ2A32-100DCM-RL CYL, COMPACT,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought