Overview
Mfr description
CDG1DA63TF-300Z-NW-XC4 CG1, AIR
Specifications
- SeriesCG1-Z
- Bore Diameter63 mm
- Country of OriginJP
- Stroke
- Cushion TypeAir Cushion
- Auto-SwitchWith (Built-in magnet)
- Made to OrderWith heavy duty scraper
- Pivot BracketNot assembled
- Rod BootWithout rod boot
- Rod End BracketDouble Knuckle Joint
- Port Thread StandardG
- Mounting TypeClevis
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data