Overview
Mfr description
CDBQ2A32-75DC-HN-M9PAL CYL, COMPACT,
- Compact, double acting, single rod, end lock
- Bore size (mm): 20, 25, 32, 40, 50, 63, 80, 100
- Standard stroke (mm): 10 through 100
- Port thread types: Rc, NPT, G
- Auto switch capable
Specifications
- Country of OriginJP
- Cylinder SeriesCQ2
- SeriesCQ2
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data