Specifications
Dimensions
- Stroke50 mm
Details
- Country of OriginJP
- Cylinder SeriesCQ2
- MagnetBuilt-In Magnet
- Mounting TypeThrough-Hole, Standard
- Product TypeCompact Air Cylinders
- SeriesCQ2
Overview
Mfr description
CDBQ2A40-50DC-RN CYL, COMPACT,
- Compact end lock cylinder
- Bore sizes: 20mm to 100mm
- 6 mounting types available
- Double acting
- Auto switch capable