Motion
CDBQ2A40-75DCM-HL-A93L

SMC CORP OF AMERICA
CDBQ2A40-75DCM-HL-A93L

Compact Cylinder With Through-Hole, Standard Mounting, Bore Size
MI ITEM #09924628
MFR #CDBQ2A40-75DCM-HL-A93L
List Price$203.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDBQ2A40-75DCM-HL-A93L

Compact Cylinder With Through-Hole, Standard Mounting, Bore Size
MI ITEM #09924628
MFR #CDBQ2A40-75DCM-HL-A93L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$203.45/each for your price

Overview

Mfr description
CDBQ2A40-75DCM-HL-A93L CYL, COMPACT,

Specifications

  • Country of Origin
    JP
  • Stroke
    75 mm
  • Cylinder Series
    CQ2
  • Magnet
    Built-In Magnet
  • Mounting Type
    Through-Hole, Standard
  • Series
    CQ2
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought