Specifications
Dimensions
- Bore Diameter32 mm
- Stroke150 mm
Details
- Auto-SwitchWith (Built-in magnet)
- Country of OriginUS
- Cushion TypeRubber bumper
- Mounting TypeFront flange
- Port Thread StandardRc
- Product TypeRound Body Repairable Air Cylinders
- Rod BootWithout rod boot
- SeriesCG1-Z
Overview
Mfr description
CDG1FN32-150Z-M9BSAPC CG1, AIR CYLINDER