Motion
CDBQ2A50-100DCM-RN-M9BL3

SMC CORP OF AMERICA
CDBQ2A50-100DCM-RN-M9BL3

Cylinder, Compact, Locking, Sw Capable
MI ITEM #09924731
MFR #CDBQ2A50-100DCM-RN-M9BL3
List Price$304.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDBQ2A50-100DCM-RN-M9BL3

Cylinder, Compact, Locking, Sw Capable
MI ITEM #09924731
MFR #CDBQ2A50-100DCM-RN-M9BL3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$304.00/each for your price

Overview

Mfr description
CDBQ2A50-100DCM-RN-M9BL3 CYL, COMPACT,
  • Compact, double acting, single rod, end lock
  • Bore size (mm): 20, 25, 32, 40, 50, 63, 80, 100
  • Standard stroke (mm): 10 through 100
  • Port thread types: Rc, NPT, G
  • Auto switch capable

Specifications

  • Country of Origin
    JP
  • Cylinder Series
    CQ2
  • Series
    CQ2
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text