Motion
CDBQ2A50-100DC-RN

SMC CORP OF AMERICA
CDBQ2A50-100DC-RN

Compact Air Cylinder - 50 mm Bore, 100 mm Stroke
Mi Item #09924734
MFR #CDBQ2A50-100DC-RN
Price$156.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDBQ2A50-100DC-RN

Compact Air Cylinder - 50 mm Bore, 100 mm Stroke
Mi Item #09924734
MFR #CDBQ2A50-100DC-RN

Mfr description
CDBQ2A50-100DC-RN CYL, COMPACT,
  • Compact end lock cylinder
  • Bore sizes: 20mm to 100mm
  • 6 mounting types available
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$156.45/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Stroke
    100 mm

Details

  • Country of Origin
    JP
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Both Ends Tapped
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)