Motion
CDBQ2B20-15DC-RL-M9NSAPC

SMC CORP OF AMERICA
CDBQ2B20-15DC-RL-M9NSAPC

Compact Cylinder With Through-Hole, Standard Mounting, Bore Size
Mi Item #09925082
MFR #CDBQ2B20-15DC-RL-M9NSAPC
Price$178.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDBQ2B20-15DC-RL-M9NSAPC

Compact Cylinder With Through-Hole, Standard Mounting, Bore Size
Mi Item #09925082
MFR #CDBQ2B20-15DC-RL-M9NSAPC

Mfr description
CDBQ2B20-15DC-RL-M9NSAPC CYL, COMPACT,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$178.20/each

Specifications

Dimensions

  • Stroke
    15 mm

Details

  • Country of Origin
    JP
  • Cylinder Series
    CQ2
  • Magnet
    Built-In Magnet
  • Mounting Type
    Through-Hole, Standard
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)