Motion
CDBQ2B20-20DCM-HN-M9NWL

SMC CORP OF AMERICA
CDBQ2B20-20DCM-HN-M9NWL

Compact Cylinder With Through-Hole, Standard Mounting, Bore Size
MI ITEM #09925117
MFR #CDBQ2B20-20DCM-HN-M9NWL
Price$167.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDBQ2B20-20DCM-HN-M9NWL

Compact Cylinder With Through-Hole, Standard Mounting, Bore Size
MI ITEM #09925117
MFR #CDBQ2B20-20DCM-HN-M9NWL

Mfr description
CDBQ2B20-20DCM-HN-M9NWL CYL, COMPACT,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$167.20/each

Specifications

Dimensions

  • Stroke
    20 mm

Details

  • Country of Origin
    JP
  • Cylinder Series
    CQ2
  • Magnet
    Built-In Magnet
  • Mounting Type
    Through-Hole, Standard
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)