Motion
CDBQ2B32TF-50DC-RN-M9B

SMC CORP OF AMERICA
CDBQ2B32TF-50DC-RN-M9B

Cylinder, Compact, Locking, Sw Capable
Mi Item #09925688
MFR #CDBQ2B32TF-50DC-RN-M9B
Price$192.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDBQ2B32TF-50DC-RN-M9B

Cylinder, Compact, Locking, Sw Capable
Mi Item #09925688
MFR #CDBQ2B32TF-50DC-RN-M9B

Mfr description
CDBQ2B32TF-50DC-RN-M9B CYL, COMPACT,
  • Compact, double acting, single rod, end lock
  • Bore size (mm): 20, 25, 32, 40, 50, 63, 80, 100
  • Standard stroke (mm): 10 through 100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$192.90/each

Specifications

Details

  • Country of Origin
    JP
  • Cylinder Series
    CQ2
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)