Overview
Mfr description
CDBQ2B40-10DCM-HL CYL, COMPACT,
Specifications
- Country of OriginJP
- Stroke10 mm
- Cylinder SeriesCQ2
- MagnetBuilt-In Magnet
- Mounting TypeThrough-Hole, Standard
- SeriesCQ2
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data