Overview
Mfr description
CDG1DN32-250Z-NV-M9B CG1, AIR CYLINDER
Specifications
- Country of OriginUS
- Auto-SwitchWith (Built-in magnet)
- Bore Diameter32 mm
- Cushion TypeRubber bumper
- Mounting TypeClevis
- Pivot BracketNot assembled
- Port Thread StandardRc
- Rod BootWithout rod boot
- Rod End BracketSingle Knuckle Joint
- SeriesCG1-Z
- Stroke
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data