Motion
CDBQ2B40TN-50DC-RL

SMC CORP OF AMERICA
CDBQ2B40TN-50DC-RL

Compact Cylinder With Through-Hole, Standard Mounting, Bore Size
MI ITEM #09925875
MFR #CDBQ2B40TN-50DC-RL
List Price$122.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDBQ2B40TN-50DC-RL

Compact Cylinder With Through-Hole, Standard Mounting, Bore Size
MI ITEM #09925875
MFR #CDBQ2B40TN-50DC-RL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$122.95/each for your price

Overview

Mfr description
CDBQ2B40TN-50DC-RL CYL, COMPACT,
  • Compact, double acting, single rod, end lock
  • Bore size (mm): 20, 25, 32, 40, 50, 63, 80, 100
  • Standard stroke (mm): 10 through 100
  • Port thread types: Rc, NPT, G
  • Auto switch capable

Specifications

  • Country of Origin
    JP
  • Stroke
    50 mm
  • Cylinder Series
    CQ2
  • Port Thread Standard
    NPT
  • Magnet
    Built-In Magnet
  • Mounting Type
    Through-Hole, Standard
  • Series
    CQ2
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text