Motion
CDBQ2B50-10DC-HL

SMC CORP OF AMERICA
CDBQ2B50-10DC-HL

Compact Cylinder With Through-Hole, Standard Mounting, Bore Size
Mi Item #09925935
MFR #CDBQ2B50-10DC-HL
Price$125.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDBQ2B50-10DC-HL

Compact Cylinder With Through-Hole, Standard Mounting, Bore Size
Mi Item #09925935
MFR #CDBQ2B50-10DC-HL

Mfr description
CDBQ2B50-10DC-HL CYL, COMPACT,
  • Compact end lock cylinder
  • Bore sizes: 20mm to 100mm
  • 6 mounting types available
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$125.75/each

Specifications

Dimensions

  • Stroke
    10 mm

Details

  • Country of Origin
    JP
  • Cylinder Series
    CQ2
  • Magnet
    Built-In Magnet
  • Mounting Type
    Through-Hole, Standard
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)