Motion
CDBQ2B50-15DC-HN

SMC CORP OF AMERICA
CDBQ2B50-15DC-HN

Compact Air Cylinder - 50 mm Bore, 15 mm Stroke
MI ITEM #09925937
MFR #CDBQ2B50-15DC-HN
Price$123.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDBQ2B50-15DC-HN

Compact Air Cylinder - 50 mm Bore, 15 mm Stroke
MI ITEM #09925937
MFR #CDBQ2B50-15DC-HN

Mfr description
CDBQ2B50-15DC-HN CYL, COMPACT,
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$123.45/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Stroke
    15 mm

Details

  • Country of Origin
    JP
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Through Hole / Standard
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)