Motion
CDBQ2B63-50DCM-RN-M9BWSDPC

SMC CORP OF AMERICA
CDBQ2B63-50DCM-RN-M9BWSDPC

Compact Air Cylinder - 63 mm Bore, 50 mm Stroke
MI ITEM #09926134
MFR #CDBQ2B63-50DCM-RN-M9BWSDPC
Price$297.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDBQ2B63-50DCM-RN-M9BWSDPC

Compact Air Cylinder - 63 mm Bore, 50 mm Stroke
MI ITEM #09926134
MFR #CDBQ2B63-50DCM-RN-M9BWSDPC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$297.00/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm
  • Stroke
    50 mm

Details

  • Country of Origin
    JP
  • Cylinder Series
    CQ2
  • Magnet
    Built-In Magnet
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Through-Hole, Standard
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2

Overview

Mfr description
CDBQ2B63-50DCM-RN-M9BWSDPC CYL,
  • Compact, double acting, single rod, end lock
  • Bore size (mm): 20, 25, 32, 40, 50, 63, 80, 100
  • Standard stroke (mm): 10 through 100
  • Port thread types: Rc, NPT, G
  • Auto switch capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought