Motion
CDBQ2D32-50DCM-RN-M9BWSDPC

SMC CORP OF AMERICA
CDBQ2D32-50DCM-RN-M9BWSDPC

Compact Cylinder With Through-Hole, Standard Mounting, Bore Size
MI ITEM #09926264
MFR #CDBQ2D32-50DCM-RN-M9BWSDPC
Price$239.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDBQ2D32-50DCM-RN-M9BWSDPC

Compact Cylinder With Through-Hole, Standard Mounting, Bore Size
MI ITEM #09926264
MFR #CDBQ2D32-50DCM-RN-M9BWSDPC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$239.55/each

Specifications

Dimensions

  • Stroke
    50 mm

Details

  • Country of Origin
    JP
  • Cylinder Series
    CQ2
  • Magnet
    Built-In Magnet
  • Mounting Type
    Through-Hole, Standard
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2

Overview

Mfr description
CDBQ2D32-50DCM-RN-M9BWSDPC CYL,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought