Overview
Mfr description
CDG1BN32-150Z-XC13A CG1, AIR CYLINDER
Specifications
- Country of OriginUS
- Auto-SwitchWith (Built-in magnet)
- Bore Diameter32 mm
- Cushion TypeRubber bumper
- Made to OrderAuto switch rail mounting style
- Mounting TypeBasic
- Port Thread StandardRc
- Rod BootWithout rod boot
- SeriesCG1-Z
- Stroke
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data