Motion
CDBQ2G50-50DC-RN-M9BWL

SMC CORP OF AMERICA
CDBQ2G50-50DC-RN-M9BWL

Compact Cylinder With Through-Hole, Standard Mounting, Bore Size
Mi Item #09926596
MFR #CDBQ2G50-50DC-RN-M9BWL
Price$247.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDBQ2G50-50DC-RN-M9BWL

Compact Cylinder With Through-Hole, Standard Mounting, Bore Size
Mi Item #09926596
MFR #CDBQ2G50-50DC-RN-M9BWL

Mfr description
CDBQ2G50-50DC-RN-M9BWL CYL, COMPACT,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$247.55/each

Specifications

Dimensions

  • Stroke
    50 mm

Details

  • Country of Origin
    JP
  • Cylinder Series
    CQ2
  • Magnet
    Built-In Magnet
  • Mounting Type
    Through-Hole, Standard
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)