Motion
CDG1FN20TN-350Z

SMC CORP OF AMERICA
CDG1FN20TN-350Z

CG1-Z CDG1FN20TN-350Z with 20 mm Bore Size
Mi Item #09926730
MFR #CDG1FN20TN-350Z
Price$69.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDG1FN20TN-350Z

CG1-Z CDG1FN20TN-350Z with 20 mm Bore Size
Mi Item #09926730
MFR #CDG1FN20TN-350Z

Mfr description
CDG1FN20TN-350Z CG1, AIR CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.20/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Stroke  
    350 mm

Details

  • Auto-Switch
    With (Built-in magnet)
  • Country of Origin
    US
  • Cushion Type
    Rubber bumper
  • Mounting Type
    Front flange
  • Port Thread Standard
    NPT
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Boot
    Without rod boot
  • Series
    CG1-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)