Specifications
Dimensions
- Bore Diameter40 mm
- Stroke25 mm
Details
- Auto-SwitchWith (Built-in magnet)
- Country of OriginUS
- Cushion TypeAir cushion
- Mounting TypeRear flange
- Port Thread StandardRc
- Product TypeRound Body Repairable Air Cylinders
- Rod BootWithout rod boot
- SeriesCG1-Z
Overview
Mfr description
CDG1GA40-25FZ-A93L CG1, AIR CYLINDER