Overview
Mfr description
CDG1KDA40-25Z-N CG1, AIR CYLINDER
- Non-rotating, double acting, single rod
- Bore size (mm): 20, 25, 32, 40, 50, 63
- Standard strokes (mm): 25 to 300
- High non-rotating accuracy
- High speed operation/long life
- Auto switch capable
Specifications
- SeriesCG1-Z
- Bore Diameter40 mm
- Country of OriginUS
- Stroke
- Cushion TypeAir Cushion
- Auto-SwitchWith (Built-in magnet)
- Pivot BracketNot assembled
- Rod BootWithout rod boot
- Port Thread StandardRc
- Mounting TypeClevis
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data