Overview
Mfr description
CDG1GA40-500Z-M9BAL CG1, AIR CYLINDER
Specifications
- SeriesCG1-Z
- Bore Diameter40 mm
- Country of OriginUS
- Stroke
- Cushion TypeAir cushion
- Auto-SwitchWith (Built-in magnet)
- Rod BootWithout rod boot
- Port Thread StandardRc
- Mounting TypeRear flange
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data